Stud Kit, Steel, Plain, Grade B7
Mfr # SB701000100W2
Zoro # G422254330
product price: $8.69
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB701000100W2
Zoro #
G422254330
UPC #
-
Country of Origin
China
Description
Stud Kit, Material Grade/Class Grade B7, Material Steel, Finish Plain, Thread Size #1-8, Overall Length 6 1/4 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASTM A193, Includes Nuts Yes, Nut Height 1.012 in, Nut Material Steel, Nut Standards ASTM A194, Nut Width 1.625 in, Color Silver, Made in North America No, Material Fabrication Hot Forged, Material Quality Standards ASTM A193, Number of Nuts Included 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.