Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stud, PK25

  • Mfr # SB800500076X1-BOX25

  • Zoro # G722833815


product price: $172.99
/pk 25, $6.92/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB800500076X1-BOX25
Zoro #
G722833815
UPC #
-
Country of Origin
Multiple

Description

Stud, Material Grade/Class Grade B8, Material Stainless Steel, Thread Size 1/2 In.-13, Overall Length 4 3/4 in, Tensile Strength 75 ksi, System of Measurement Inch, Thread Direction Left Hand, Dimensional Standards ASME B18.31.2, Includes Nuts No, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.