Stud, PK25

  • Mfr # SB800620068X1-BOX25

  • Zoro # G922834209


product price:  $203.99
/pk 25, $8.16/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB800620068X1-BOX25
Zoro #
G922834209
UPC #
-
Country of Origin
Multiple

Description

Stud, Material Grade/Class Grade B8, Material Stainless Steel, Thread Size 5/8 In.-11, Overall Length 4 1/4 in, Tensile Strength 75 ksi, System of Measurement Inch, Thread Direction Left Hand, Dimensional Standards ASME B18.31.2, Includes Nuts No, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.