Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Stud, Fluoropolymer Coated, 8 PK

  • Mfr # B7-1.125-7.75-8

  • Zoro # G6872302


product price: $101.99
/pk 8, $12.75/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Thread Type
8UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7-1.125-7.75-8
Zoro #
G6872302
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/8"-8
Overall Length
7 3/4 in
Length
7 3/4 in

Details

Item
Threaded Stud
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Thread Type
8UN
Tensile Strength
125,000 psi
Minimum Yield Strength
105,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
PTFE Coated
Threaded Rod Finish
Fluoropolymer Coated
Material Quality Standards
ASTM A193
Meets/Exceeds
ASTM A193
Min. Tensile Strength (PSI)
125,000
Rockwell Hardness
C35 Max
Temp. Range
Up to 1100 Degrees F
Includes
(16) 2H Nuts
Min. Tensile Strength
125,000 psi
Resistance Properties
Corrosion Resistant
Maximum Temperature
1,100 Degrees F
Temp. Range (F)
Up to 1100
Includes Nuts
Yes
Number of Nuts Included
16
Threaded Rod Material
Steel
Threaded Rod Thread Type
8UN
Thread Class
2A
Threaded Rod Material Grade
Grade B7

Description

Fully Threaded Stud, Material Grade/Class Grade B7, Material Steel, Finish PTFE Coated, Thread Size 1 1/8 In.-8, Overall Length 7 3/4 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASTM 193, Includes Nuts Yes, Material Quality Standards ASTM A193, Maximum Temperature 1,100 Degrees F, Minimum Yield Strength 105,000 psi, Number of Nuts Included 16, Resistance Properties Corrosion-Resistant, Rockwell Hardness C35 Max

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.