#0-80 x 1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel

  • Mfr # BULK-SCRW-3120

  • Zoro # G309271535


product price:  $0.14
/ea
Sold in multiples of 5000 for $700.00

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
#0-80
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-SCRW-3120
Zoro #
G309271535
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#0-80
Fastener Length
1/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
80,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.