1-1/8"-7 Plain Steel, 5" L
- Mfr # BULK-BOLT-1539
- Zoro # G009937892
product price:Â
$
37.85
/ea
Sold in multiples of 15 for
$567.75
Key Features
Head Width
1-13/16"
Material
Steel
Finish
Plain
Thread Direction
Right
Standards
ASTM A325 Type 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-1539
- Zoro #
- G009937892
- UPC #
- 197666644089
- Country of Origin
- Canada
- Material
- Steel
- Finish
- Plain
- Thread Direction
- Right
- Standards
- ASTM A325 Type 1
- Head Type
- Hex
- Thread Type
- UNC
- Tensile Strength
- 120,000 psi
- Structural Bolt Type
- Structural
Dimensions
- Thread Size
- 1-1/8"-7
- Fastener Length
- 5"
- Head Width
- 1-13/16"
- Head Height
- 11/16"
- Thread Length
- 2"
Description
Heavy Structural Bolt, Hex Head, Steel, 1-1/8-7 x 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.