Zoro Homepage

1"-8 Plain Steel, 3 1/4" L

  • Mfr # BULK-BOLT-1523

  • Zoro # G109938287


product price: $15.29
/ea
Sold in multiples of 40 for $611.60

Key Features

Head Width
1-5/8"
Material
Steel
Finish
Plain
Thread Direction
Right
Standards
ASTM A325 Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-1523
Zoro #
G109938287
UPC #
197666643921
Country of Origin
United States

Dimensions

Thread Size
1"-8
Fastener Length
3 1/4"
Head Width
1-5/8"
Head Height
39/64"
Thread Length
1.75"

Details

Material
Steel
Finish
Plain
Thread Direction
Right
Standards
ASTM A325 Type 1
Thread Type
UNC
Head Type
Hex
Structural Bolt Type
Structural
Tensile Strength
120,000 psi

Description

Heavy Structural Bolt, Hex Head, Steel, 1-8 x 3-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.