Shop USA INDUSTRIALS
See all product information
Create Account
1"-8 Plain Steel, 3" L
- Mfr # BULK-BOLT-1522
- Zoro # G409938253
product price:Â
$
18.55
/ea
Sold in multiples of 50 for
$927.50
Key Features
Head Width
1-5/8"
Material
Steel
Finish
Plain
Thread Direction
Right
Standards
ASTM A325 Type 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-1522
- Zoro #
- G409938253
- UPC #
- 197666643914
- Country of Origin
- Canada
- Material
- Steel
- Finish
- Plain
- Thread Direction
- Right
- Standards
- ASTM A325 Type 1
- Structural Bolt Type
- Structural
- Tensile Strength
- 120,000 psi
- Head Type
- Hex
- Thread Type
- UNC
Dimensions
- Thread Size
- 1"-8
- Fastener Length
- 3"
- Head Width
- 1-5/8"
- Thread Length
- 1.75"
- Head Height
- 39/64"
Description
Heavy Structural Bolt, Hex Head, Steel, 1-8 x 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.