Shop USA INDUSTRIALS
See all product information
Create Account
#10-24 x 1 1/4 in External Hex Flange Hex Machine Screw, Zinc Plated Steel
- Mfr # BULK-SCRW-1569
- Zoro # G309268771
product price:Â
$
0.24
/ea
Sold in multiples of 3000 for
$720.00
Key Features
Flange Hex Head
External Hex Drive
System of Measurement
Inch
Thread Size
#10-24
Fastener Length
1 1/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SCRW-1569
- Zoro #
- G309268771
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,000 psi
- Standards
- ASME B18.6.3, SAE J82
- Item
- Machine Screw
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.