#10-24 x 1 1/4 in Slotted Pan Machine Screw, Plain Nylon 6/6

  • Mfr # BULK-SCRW-6428

  • Zoro # G309276943


product price:  $0.18
/ea
Sold in multiples of 2500 for $450.00

Key Features

Pan Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10-24
Material
Nylon 6/6
Finish
Plain
Tensile Strength
12,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-SCRW-6428
Zoro #
G309276943
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Fastener Length
1 1/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
Nylon 6/6
Finish
Plain
Tensile Strength
12,000 psi
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.