#10-24 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK

  • Mfr # ZSCRW-23453

  • Zoro # G515513627


product price:  $14.49
/pk 10, $1.45/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-24
Fastener Length
1/2 in
Drive Size
#3
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-23453
Zoro #
G515513627
UPC #
197666181171
Country of Origin
China

Dimensions

Thread Size
#10-24
Fastener Length
1/2 in
Drive Size
#3
Washer Thickness
1/64 in
Recommended Hole Size
15/64 in
Maximum Head Width
27/64 in
Screw Size
#12
Maximum Head Height
5/32 in
Overall Length
1/2 in
Washer Outside Diameter
25/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
70,000 psi
Standards
ASME B18.13
Item
SEMS Machine Screw
Washer Type
External Tooth
Dimensional Standards
ASME B18.13
Thread Style
Fully Threaded
Material Grade/Class
18-8
Thread Type
Coarse
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #10-24, Fastener Length 1/2 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.13, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 25/64 in, Washer Thickness 1/64 in, Maximum Head Width 27/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products