Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2"-13 Hot Dip Galvanized Steel, 1 3/4" L

  • Mfr # BULK-BOLT-1427

  • Zoro # G909938173


product price: $3.55
/ea
Sold in multiples of 300 for $1,065.00

Key Features

Head Width
7/8"
Material
Steel
Finish
Hot Dip Galvanized
Thread Direction
Right
Standards
ASTM A325 Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-1427
Zoro #
G909938173
UPC #
197666488003
Country of Origin
Canada

Dimensions

Thread Size
1/2"-13
Fastener Length
1 3/4"
Head Width
7/8"
Thread Length
1"
Head Height
5/16"

Details

Material
Steel
Finish
Hot Dip Galvanized
Thread Direction
Right
Standards
ASTM A325 Type 1
Tensile Strength
120,000 psi
Head Type
Hex
Thread Type
UNC
Structural Bolt Type
Structural

Description

Heavy Structural Bolt, Hex Head, Hot Dip Galvanized Steel, 1/2-13 x 1-3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.