1/2"-13 Hot Dip Galvanized Steel, 8" L
- Mfr # BULK-BOLT-2424
- Zoro # G809939652
product price:Â
$
14.95
/ea
Sold in multiples of 50 for
$747.50
Key Features
Head Width
1.657"
Material
Steel
Finish
Hot Dip Galvanized
Thread Direction
Right
Structural Bolt Type
Timber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2424
- Zoro #
- G809939652
- UPC #
- 197666652923
- Country of Origin
- China
- Material
- Steel
- Finish
- Hot Dip Galvanized
- Thread Direction
- Right
- Structural Bolt Type
- Timber
- Tensile Strength
- 60,000 psi
- Head Type
- Round
- Thread Type
- UNC
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 8"
- Head Width
- 1.657"
- Thread Length
- 4"
- Head Height
- 0.278"
Description
Timber Bolt, Wide Round Head with Fins, Hot Dip Galvanized Low Carbon Steel, 1/2-13 x 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.