Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2"-13 Plain 18-8 Stainless Steel, 2" L

  • Mfr # BULK-BOLT-1334

  • Zoro # G009935881


product price: $21.35
/ea
Sold in multiples of 100 for $2,135.00

Key Features

Head Width
3/4"
Material
18-8 Stainless Steel
Finish
Plain
Thread Direction
Right
Standards
IFI-111
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-1334
Zoro #
G009935881
UPC #
197666487075
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Fastener Length
2"
Head Width
3/4"
Min. Thread Length
1.25"

Details

Material
18-8 Stainless Steel
Finish
Plain
Thread Direction
Right
Standards
IFI-111
Head Style
Flange Hex
Tensile Strength
100,000 psi

Description

Flange Bolt, Flanged Indented Hex Head, 18-8 Stainless Steel, 1/2-13 x 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.