Zoro Homepage

1/2"-13 Plain Steel, 2 1/2" L

  • Mfr # BULK-BOLT-1433

  • Zoro # G709938427


product price: $3.55
/ea
Sold in multiples of 250 for $887.50

Key Features

Head Width
7/8"
Material
Steel
Finish
Plain
Thread Direction
Right
Standards
ASTM A325 Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-1433
Zoro #
G709938427
UPC #
197666488065
Country of Origin
Canada

Dimensions

Thread Size
1/2"-13
Fastener Length
2 1/2"
Head Width
7/8"
Head Height
5/16"
Thread Length
1"

Details

Material
Steel
Finish
Plain
Thread Direction
Right
Standards
ASTM A325 Type 1
Tensile Strength
120,000 psi
Structural Bolt Type
Structural
Thread Type
UNC
Head Type
Hex

Description

Heavy Structural Bolt, Hex Head, Steel, 1/2-13 x 2-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.