Zoro Homepage

1/2"-13 Plain Steel, 2 1/4" L

  • Mfr # BULK-BOLT-1431

  • Zoro # G909938470


product price: $2.59
/ea
Sold in multiples of 300 for $777.00

Key Features

Head Width
7/8"
Material
Steel
Finish
Plain
Thread Direction
Right
Standards
ASTM A325 Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-1431
Zoro #
G909938470
UPC #
197666488041
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Fastener Length
2 1/4"
Head Width
7/8"
Head Height
5/16"
Thread Length
1"

Details

Material
Steel
Finish
Plain
Thread Direction
Right
Standards
ASTM A325 Type 1
Structural Bolt Type
Structural
Head Type
Hex
Thread Type
UNC
Tensile Strength
120,000 psi

Description

Heavy Structural Bolt, Hex Head, Steel, 1/2-13 x 2-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.