
1/2"-20 Black Phosphate Steel, 2 1/2" L
Mfr # BULK-BOLT-1351
Zoro # G709935792
product price: $6.95
/eaSold in multiples of 250 for $1,737.50
Key Features
Thread Size
1/2"-20
Head Width
3/4"
Material
Steel
Finish
Black Phosphate
Thread Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-1351
Zoro #
G709935792
UPC #
197666487242
Country of Origin
China
Dimensions
Thread Size
1/2"-20
Fastener Length
2 1/2"
Head Width
3/4"
Min. Thread Length
1.25"
Details
Material
Steel
Finish
Black Phosphate
Thread Direction
Right
Standards
IFI-111, SAE J429
Head Style
Flange Hex
Tensile Strength
150,000 psi
Description
Flange Bolt, Flanged Indented Hex Head, Black Phosphate Grade 8 Steel, 1/2-20 x 2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.