Zoro Homepage

1/4"-20 Black Phosphate Steel, 1" L

  • Mfr # BULK-BOLT-1262

  • Zoro # G409935849


product price: $0.67
/ea
Sold in multiples of 2000 for $1,340.00

Key Features

Thread Size
1/4"-20
Head Width
3/8"
Material
Steel
Finish
Black Phosphate
Thread Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-1262
Zoro #
G409935849
UPC #
197666486351
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
1"
Head Width
3/8"
Min. Thread Length
0.75"

Details

Material
Steel
Finish
Black Phosphate
Thread Direction
Right
Standards
IFI-111, SAE J429
Head Style
Flange Hex
Tensile Strength
150,000 psi

Description

Flange Bolt, Flanged Indented Hex Head, Black Phosphate Grade 8 Steel, 1/4-20 x 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.