
1/4"-20 Black Phosphate Steel, 3/8" L
Mfr # BULK-BOLT-1272
Zoro # G509935794
product price: $1.19
/eaSold in multiples of 2000 for $2,380.00
Key Features
Thread Size
1/4"-20
Head Width
3/8"
Material
Steel
Finish
Black Phosphate
Thread Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-1272
Zoro #
G509935794
UPC #
197666486450
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Fastener Length
3/8"
Head Width
3/8"
Min. Thread Length
0.75"
Details
Material
Steel
Finish
Black Phosphate
Thread Direction
Right
Standards
IFI-111, SAE J429
Head Style
Flange Hex
Tensile Strength
150,000 psi
Description
Flange Bolt, Flanged Indented Hex Head, Black Phosphate Grade 8 Steel, 1/4-20 x 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.