
1/4"-20 x 1 in Hex Hex Machine Screw, Hot Dipped Galvanized Steel
Mfr # BULK-BOLT-2206
Zoro # G309938070
product price: $0.35
/ea
Sold in multiples of 2200 for $770.00
Key Features
Hex Head
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
1 in
Material
Steel
Finish
Hot Dipped Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-2206
Zoro #
G309938070
UPC #
197666650752
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Fastener Length
1 in
Head Height
11/64"
Minimum Thread Length
3/4 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Hot Dipped Galvanized
Tensile Strength
60,000 psi
Standards
ASME B18.2.1
Item
Machine Screw
Thread Direction
Right
Description
Machine Bolt, Hex Head, Hot Dip Galvanized Steel, 1/4-20 x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.