
1/4"-20 x 1/2 in Square Pan Machine Screw, Zinc Plated Steel
Mfr # BULK-SCRW-7741
Zoro # G309279999
product price:Â $0.26
/ea
Sold in multiples of 4000 for $1,040.00
Key Features
Pan Head
Square Drive
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-SCRW-7741
Zoro #
G309279999
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Fastener Length
1/2 in
Drive Size
#3
Details
System of Measurement
Inch
Head Type
Pan
Drive
Square
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.