1/4"-20 x 8 in Hex Machine Screw, Hot Dipped Galvanized Steel
- Mfr # BULK-BOLT-2214
- Zoro # G609937988
product price:Â
$
1.79
/ea
Sold in multiples of 275 for
$492.25
Key Features
Hex Head
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Tensile Strength
60,000 psi
Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2214
- Zoro #
- G609937988
- UPC #
- 197666650837
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Hex
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Tensile Strength
- 60,000 psi
- Standards
- ASME B18.2.1
- Item
- Machine Screw
- Thread Direction
- Right
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 8 in
- Head Height
- 11/64"
- Minimum Thread Length
- 1 in
Description
Machine Bolt, Hex Head, Hot Dip Galvanized Steel, 1/4-20 x 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.