1/4"-28 x 7/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel

  • Mfr # BULK-SCRW-1938

  • Zoro # G309262229


product price:  $1.59
/ea
Sold in multiples of 1000 for $1,590.00

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
70,000 psi
Standards
MS24693, DFAR Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-1938
Zoro #
G309262229
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Fastener Length
7/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
70,000 psi
Standards
MS24693, DFAR Compliant
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.