18-8, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 5-1/4 in L, 5 PK

  • Mfr # ZBOLT-4567

  • Zoro # G909955699


product price:  $18.69
/pk 5, $3.74/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZBOLT-4567
Zoro #
G909955699
UPC #
197666055267
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
5-1/4 in
Head Width
3/4 in
Drive Size
0.750 in
Min. Thread Length
1 1/4 in
Head Height
5/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Tensile Strength
70,000 psi
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.