18-8, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 5-3/4 in L, 5 PK
Mfr # ZBOLT-4568
Zoro # G509955655
product price:Â $22.75
/pk 5, $4.55/eaKey Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZBOLT-4568
Zoro #
G509955655
UPC #
197666052266
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-13
Fastener Length
5-3/4 in
Head Width
3/4 in
Drive Size
0.750 in
Head Height
5/16 in
Min. Thread Length
1 1/4 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Tensile Strength
70,000 psi
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.1
Thread Type
Coarse
Material Quality Standards
ASTM F593
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 3/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.