18-8, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 5/8 in L, 10 PK
Mfr # ZBOLT-4579
Zoro # G109955871
product price:Â $17.25
/pk 10, $1.73/eaKey Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-20
Head Width
3/4 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZBOLT-4579
Zoro #
G109955871
UPC #
197666052303
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-20
Fastener Length
5/8 in
Head Width
3/4 in
Head Height
5/16 in
Drive Size
0.750 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
Fine
Manufacturer Location
Globally Sourced
Tensile Strength
70,000 psi
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5/8 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.