18-8, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-3/8 in L, 10 PK
- Mfr # ZBOLT-2748
- Zoro # G709955493
product price:Â
$
31.89
/pk of 10, $3.19/ea
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Head Width
27/64 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-2748
- Zoro #
- G709955493
- UPC #
- 197666811122
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- DFAR Compliant, MS35307, QQ-P-35
- Item
- Hex Head Cap Screw
- Dimensional Standards
- MS35307-311
- Thread Type
- Coarse
- Tensile Strength
- 80,000 psi
- Material Quality Standards
- DFAR COMPLIANT
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Standard
- Manufacturer Location
- Made in USA*
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1-3/8 in
- Head Width
- 27/64 in
- Head Height
- 5/32 in
- Drive Size
- 0.4375 in
- Min. Thread Length
- 3/4 in
- Screw Size
- 1/4 in
- Minimum Thread Length
- 3/4 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/8 in, Head Height 5/32 in, Head Width 27/64 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.