18-8, 1/4"-20 Sealing Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 5 PK
Mfr # ZBOLT-378
Zoro # G003513757
product price:Â $12.95
/pk 5, $2.59/eaKey Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZBOLT-378
Zoro #
G003513757
UPC #
193005462758
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Fastener Length
3/4 in
Head Width
1/2 in
Head Height
5/32 in
Min. Thread Length
3/4 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Sealing Hex Head Cap Screw
Rockwell Hardness
HRB70
Tensile Strength
70,000 psi
Thread Type
Coarse
Description
Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.