Shop USA INDUSTRIALS
See all product information
Create Account
18-8, 5/16"-18 Sealing Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 5 PK
- Mfr # ZBOLT-380
- Zoro # G603513782
product price:Â
$
15.99
/pk of 5, $3.20/ea
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Head Width
37/64 in
Material
Stainless Steel
Finish
Plain
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-380
- Zoro #
- G603513782
- UPC #
- 193005462772
- Country of Origin
- China
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Sealing Hex Head Cap Screw
- Rockwell Hardness
- HRB70
- Thread Type
- Coarse
- Tensile Strength
- 70,000 psi
- Type
- Sealing Hex Head Cap Screw
- Material Type
- Stainless Steel
- Bolt Material
- Stainless Steel
- Drive Type
- External Hex
- Head Type
- Standard
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1 in
- Head Width
- 37/64 in
- Head Height
- 13/64 in
- Min. Thread Length
- 7/8 in
Description
Self-Sealing Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Fastener Thread Style Fully Threaded, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 37/64 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.