18-8, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 7/8 in L, 10 PK
Mfr # ZBOLT-2765
Zoro # G609955692
product price:Â $23.65
/pk 10, $2.36/eaKey Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Head Width
27/64 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZBOLT-2765
Zoro #
G609955692
UPC #
197666811290
Country of Origin
United States
Dimensions
Thread Size
1/4"-28
Fastener Length
7/8 in
Head Width
27/64 in
Head Height
5/32 in
Drive Size
0.4375 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DFAR Compliant, MS35308
Item
Hex Head Cap Screw
Tensile Strength
80,000 psi
Dimensional Standards
MS35308-307
Thread Type
Fine
Material Quality Standards
DFAR Compliant, MS35308
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7/8 in, Head Height 5/32 in, Head Width 27/64 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.