18-8, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 25 PK
Mfr # ZBOLT-4654
Zoro # G209955726
product price:Â $23.19
/pk 25, $0.93/eaKey Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-24
Head Width
9/16 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZBOLT-4654
Zoro #
G209955726
UPC #
197666051986
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-24
Fastener Length
1-1/2 in
Head Width
9/16 in
Drive Size
0.5625 in
Head Height
15/64 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.2.1
Thread Type
Fine
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.