18-8, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 5 PK
Mfr # ZBOLT-2808
Zoro # G309955701
product price:Â $18.85
/pk 5, $3.77/eaKey Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Head Width
35/64 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZBOLT-2808
Zoro #
G309955701
UPC #
197666811726
Country of Origin
United States
Dimensions
Thread Size
3/8"-24
Fastener Length
3/4 in
Head Width
35/64 in
Head Height
7/32 in
Drive Size
0.5625 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Dimensional Standards
MS35308-358
Thread Type
Fine
Tensile Strength
80,000 psi
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 7/32 in, Head Width 35/64 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.