18-8, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3 in L
Mfr # BULK-BOLT-4512
Zoro # G709921542
product price:Â $10.19
/eaKey Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Head Width
31/64 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-BOLT-4512
Zoro #
G709921542
UPC #
197666053454
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Fastener Length
3 in
Head Width
31/64 in
Drive Size
0.500 in
Min. Thread Length
7/8 in
Head Height
3/16 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
80,000 psi
Thread Type
Coarse
Dimensional Standards
DFAR Compliant, MS35307-344
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 3/16 in, Head Width 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.