18-8, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 7/8 in L, 5 PK
Mfr # ZBOLT-4514
Zoro # G909955583
product price:Â $16.45
/pk 5, $3.29/eaKey Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Head Width
31/64 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZBOLT-4514
Zoro #
G909955583
UPC #
197666053409
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Fastener Length
7/8 in
Head Width
31/64 in
Head Height
3/16 in
Drive Size
0.500 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DFAR Compliant, MS35307
Item
Hex Head Cap Screw
Tensile Strength
80,000 psi
Thread Type
Coarse
Dimensional Standards
DFAR Compliant, MS35307-333
Material Quality Standards
DFAR Compliant, MS35307
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7/8 in, Head Height 3/16 in, Head Width 31/64 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.