
18-8, 5/16"-18 Hex Head Tap Bolt, Plain Stainless Steel, 5 in L
Mfr # BULK-BOLT-1697
Zoro # G109938058
product price:Â $4.99
/ea
Sold in multiples of 50 for $249.50
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-BOLT-1697
Zoro #
G109938058
UPC #
197666645666
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Fastener Length
5 in
Head Width
1/2 in
Head Height
7/32"
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Tap Bolt
Thread Type
UNC
Tensile Strength
60,000 psi
Description
Tap Bolt, Hex Head, 18-8 Stainless Steel, 5/16-18 x 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.