#2-56 x 3/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel

  • Mfr # BULK-SCRW-2236

  • Zoro # G309263745


product price:  $1.99
/ea
Sold in multiples of 500 for $995.00

Key Features

Fillister Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
80,000 psi
Standards
MS35275, DFAR Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-2236
Zoro #
G309263745
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#2-56
Fastener Length
3/8 in

Details

System of Measurement
Inch
Head Type
Fillister
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
80,000 psi
Standards
MS35275, DFAR Compliant
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products