
304 Stainless Steel Seamless Tubing - A269 - Straight - 3/8in OD x 0.035in WT x 6 ft Long
Mfr # ZUSA-HTM-13
Zoro # G015843743
product price: $22.79
/eaKey Features
Standards
ASTM A269
Material
304 Stainless Steel
Length
6 ft
Wall Thickness
0.035 in
Tube Form
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HTM-13
Zoro #
G015843743
UPC #
-
Country of Origin
United States
Dimensions
Length
6 ft
Wall Thickness
0.035 in
Inside Diameter
0.305 in
Details
Standards
ASTM A269
Material
304 Stainless Steel
Tube Form
Straight
Clarity
Opaque
Construction
Seamless
Color
Silver
Shape
Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.