This item is Discontinued.

Usa Industrials 304 Stainless Steel T-Bar - 3in High x 3in Wide x 0.250in Wall Thickness x 12in Long TBAR-304-3X3X0.25-12

This item is Discontinued.

Usa Industrials

304 Stainless Steel T-Bar - 3in High x 3in Wide x 0.250in Wall Thickness x 12in Long (Discontinued)

Mfr # TBAR-304-3X3X0.25-12
Zoro # G115842493
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TBAR-304-3X3X0.25-12
Zoro #
G115842493
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.250 in
Width
3 in
Length
12 in

Details

Material
Stainless Steel
Standards
ASTM A276 & A479
Brinell Hardness
195 HRB
Material Grade
304
Shape
T-Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.