This item is Discontinued.

Usa Industrials 304 Stainless Steel T-Bar - 3in High x 3in Wide x 0.250in Wall Thickness x 72in Long TBAR-304-3X3X0.25-72

This item is Discontinued.

Usa Industrials

304 Stainless Steel T-Bar - 3in High x 3in Wide x 0.250in Wall Thickness x 72in Long (Discontinued)

Mfr # TBAR-304-3X3X0.25-72
Zoro # G815842427
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TBAR-304-3X3X0.25-72
Zoro #
G815842427
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.250 in
Width
3 in
Length
72 in

Details

Material
Stainless Steel
Standards
ASTM A276 & A479
Brinell Hardness
195 HRB
Shape
T-Bar
Material Grade
304

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.