This item is Discontinued.

This item is Discontinued.
304 Stainless Steel T-Bar - 4in High x 4in Wide x 0.375in Wall Thickness x 72in Long (Discontinued)
Mfr #
TBAR-304-4X4X0.375-72
Zoro #
G115842400
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TBAR-304-4X4X0.375-72
Zoro #
G115842400
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.375 in
Width
4 in
Length
72 in
Details
Material
Stainless Steel
Standards
ASTM A276 & A479
Shape
T-Bar
Brinell Hardness
195 HRB
Material Grade
304
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.