This item is Discontinued.

This item is Discontinued.
304 Stainless Steel Welded Tubing - A269 - Coil - 1/4in OD x 0.020in WT x 50 ft Long (Discontinued)
Mfr #
ZUSA-HTM-131
Zoro #
G015843767
Country of Origin United States
Category Stainless Steel Tube Stock
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-HTM-131
Zoro #
G015843767
UPC #
-
Country of Origin
United States
Dimensions
Length
50 ft
Wall Thickness
0.020 in
Inside Diameter
0.210 in
Details
Material
Stainless Steel
Standards
ASTM A269
Shape
Tube
Tube Form
Coil
Clarity
Opaque
Construction
Welded
Color
Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.