This item is Discontinued.

This item is Discontinued.
304L Stainless Steel 90 Deg. Angle, 1-1/2in Outside Leg Length x 3/16in Wall Thickness x 24in Long (Discontinued)
Mfr #
90ANG-304L-1.5X0.188-24
Zoro #
G215846681
Country of Origin United States
Category Stainless Steel Angles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
90ANG-304L-1.5X0.188-24
Zoro #
G215846681
UPC #
-
Country of Origin
United States
Dimensions
Length Tolerance
(-0.250 in to +0.250 in)
Length
24 in
Thickness
3/16 in
Outside Leg Length
1-1/2 in
Width
1.3125 in
Inside Leg Length
1-5/16 in
Details
Material
Stainless Steel
Typical Yield Strength (PSI)
40000 psi
Material Grade
304L
Rockwell Hardness
90 HRB
Mechanical Finish
Mill
Leg Inside Corner Shape
Round
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.