This item is Discontinued.

Usa Industrials 304L Stainless Steel 90 Degrees Angle - 1in Outside Leg Length x 3/16in Wall Thickness x 12in Long 90ANG-304L-1X0.188-12

This item is Discontinued.

Usa Industrials

304L Stainless Steel 90 Degrees Angle - 1in Outside Leg Length x 3/16in Wall Thickness x 12in Long (Discontinued)

Mfr # 90ANG-304L-1X0.188-12
Zoro # G315846574
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90ANG-304L-1X0.188-12
Zoro #
G315846574
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
(-0.250 in to +0.250 in)
Length
12 in
Thickness
3/16 in
Inside Leg Length
13/16 in
Width
0.8125 in
Outside Leg Length
1 in

Details

Material
Stainless Steel
Typical Yield Strength (PSI)
40000 psi
Rockwell Hardness
90 HRB
Material Grade
304L
Mechanical Finish
Mill
Leg Inside Corner Shape
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.