This item is Discontinued.

Usa Industrials 304L Stainless Steel 90 Degrees Angle - 3in Outside Leg Length x 1/4in Wall Thickness x 96in Long 90ANG-304L-3X0.25-96

This item is Discontinued.

Usa Industrials

304L Stainless Steel 90 Degrees Angle - 3in Outside Leg Length x 1/4in Wall Thickness x 96in Long (Discontinued)

Mfr # 90ANG-304L-3X0.25-96
Zoro # G215840849
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90ANG-304L-3X0.25-96
Zoro #
G215840849
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
(-0.250 in to +0.250 in)
Length
96 in
Thickness
1/4 in
Outside Leg Length
3 in
Inside Leg Length
2-3/4 in
Width
2.75 in

Details

Material
Stainless Steel
Typical Yield Strength (PSI)
40000 psi
Rockwell Hardness
90 HRB
Material Grade
304L
Mechanical Finish
Mill
Leg Inside Corner Shape
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.