This item is Discontinued.

This item is Discontinued.
304L Stainless Steel Bar - 1/2in Thick x 6in Wide x 6in Long (Discontinued)
Mfr #
BAR-304L-0.5X6X6
Zoro #
G115843919
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BAR-304L-0.5X6X6
Zoro #
G115843919
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1/2 in
Width
6 in
Length
6 in
Width Tolerance
(-0.250 in to +0.250 in)
Length Tolerance
(-0.250" to +0.250")
Details
Material
Stainless Steel
Standards
ASTM A182 & A479
Typical Tensile Strength (PSI)
75000 psi
Thickness Tolerance
(-0.055 in to +0.055 in)
Typical Yield Strength (PSI)
30000 psi
Material Grade
304L
Fabrication
Hot Rolled
Shape
Bar
Rockwell Hardness
95 HRB
Elongation
0.4
Mechanical Finish
Mill
Brinell Hardness
140 HRB
Heat Treatment
Annealed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.