This item is Discontinued.

Usa Industrials 304L Stainless Steel Bar - 1/4in Thick x 2in Wide x 24in Long BAR-304L-0.25X2X24

This item is Discontinued.

Usa Industrials

304L Stainless Steel Bar - 1/4in Thick x 2in Wide x 24in Long (Discontinued)

Mfr # BAR-304L-0.25X2X24
Zoro # G315842415
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAR-304L-0.25X2X24
Zoro #
G315842415
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/4 in
Width
2 in
Length
24 in
Width Tolerance
(-0.250" to +0.250")
Length Tolerance
(-0.250" to +0.250")

Details

Material
Stainless Steel
Standards
ASTM A182 & A479
Typical Tensile Strength (PSI)
75000 psi
Thickness Tolerance
(-0.045 in to +0.045 in)
Typical Yield Strength (PSI)
30000 psi
Elongation
0.4
Material Grade
304L
Mechanical Finish
Mill
Fabrication
Hot Rolled
Brinell Hardness
140 HRB
Shape
Bar
Heat Treatment
Annealed
Rockwell Hardness
95 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.