This item is Discontinued.

Usa Industrials 304L Stainless Steel Bar - 1/4in Thick x 2in Wide x 6in Long BAR-304L-0.25X2X6

This item is Discontinued.

Usa Industrials

304L Stainless Steel Bar - 1/4in Thick x 2in Wide x 6in Long (Discontinued)

Mfr # BAR-304L-0.25X2X6
Zoro # G415842346
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAR-304L-0.25X2X6
Zoro #
G415842346
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/4 in
Width
2 in
Length
6 in
Width Tolerance
(-0.250" to +0.250")
Length Tolerance
(-0.250" to +0.250")

Details

Material
Stainless Steel
Standards
ASTM A182 & A479
Typical Tensile Strength (PSI)
75000 psi
Typical Yield Strength (PSI)
30000 psi
Thickness Tolerance
(-0.045 in to +0.045 in)
Mechanical Finish
Mill
Brinell Hardness
140 HRB
Elongation
0.4
Fabrication
Hot Rolled
Heat Treatment
Annealed
Shape
Bar
Material Grade
304L
Rockwell Hardness
95 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.