This item is Discontinued.

Usa Industrials 304L Stainless Steel Bar - 1/4in Thick x 3in Wide x 24in Long BAR-304L-0.25X3X24

This item is Discontinued.

Usa Industrials

304L Stainless Steel Bar - 1/4in Thick x 3in Wide x 24in Long (Discontinued)

Mfr # BAR-304L-0.25X3X24
Zoro # G215842348
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAR-304L-0.25X3X24
Zoro #
G215842348
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/4 in
Width
3 in
Length
24 in
Length Tolerance
(-0.250" to +0.250")
Width Tolerance
(-0.250" to +0.250")

Details

Material
Stainless Steel
Standards
ASTM A182 & A479
Typical Tensile Strength (PSI)
75000 psi
Thickness Tolerance
(-0.045 in to +0.045 in)
Typical Yield Strength (PSI)
30000 psi
Elongation
0.4
Material Grade
304L
Heat Treatment
Annealed
Fabrication
Hot Rolled
Shape
Bar
Mechanical Finish
Mill
Brinell Hardness
140 HRB
Rockwell Hardness
95 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.