This item is Discontinued.

Usa Industrials 304L Stainless Steel Bar - 1in Thick x 1-1/2in Wide x 24in Long BAR-304L-1X1.5X24

This item is Discontinued.

Usa Industrials

304L Stainless Steel Bar - 1in Thick x 1-1/2in Wide x 24in Long (Discontinued)

Mfr # BAR-304L-1X1.5X24
Zoro # G415844463
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAR-304L-1X1.5X24
Zoro #
G415844463
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Width
1.5 in
Length
24 in
Length Tolerance
(-0.250" to +0.250")
Width Tolerance
(-0.250" to +0.250")

Details

Material
Stainless Steel
Standards
ASTM A182 & A479
Thickness Tolerance
(-0.070 in to +0.070 in)
Typical Tensile Strength (PSI)
75000 psi
Typical Yield Strength (PSI)
30000 psi
Mechanical Finish
Mill
Brinell Hardness
140 HRB
Elongation
0.4
Shape
Bar
Rockwell Hardness
95 HRB
Heat Treatment
Annealed
Fabrication
Hot Rolled
Material Grade
304L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.