This item is Discontinued.

Usa Industrials 304L Stainless Steel Bar - 3/4in Thick x 2-1/2in Wide x 72in Long BAR-304L-0.75X2.5X72

This item is Discontinued.

Usa Industrials

304L Stainless Steel Bar - 3/4in Thick x 2-1/2in Wide x 72in Long (Discontinued)

Mfr # BAR-304L-0.75X2.5X72
Zoro # G215844168
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAR-304L-0.75X2.5X72
Zoro #
G215844168
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/4 in
Width
2.5 in
Length
72 in
Length Tolerance
(-0.250" to +0.250")
Width Tolerance
(-0.250" to +0.250")

Details

Material
Stainless Steel
Standards
ASTM A182 & A479
Typical Yield Strength (PSI)
30000 psi
Thickness Tolerance
(-0.060 in to +0.060 in)
Typical Tensile Strength (PSI)
75000 psi
Fabrication
Hot Rolled
Heat Treatment
Annealed
Brinell Hardness
140 HRB
Mechanical Finish
Mill
Rockwell Hardness
95 HRB
Shape
Bar
Elongation
0.4
Material Grade
304L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.